SMC MGJ6-15 MINIATURE GUIDE ROD CYLINDER


Guide Rod Cylinder

References
smc:MGJ6-15
rubix:110A9394
brand logo
brand logo
Technical specifications
Cylinder diameter6 mm
TypeMGJ
See all Specifications

Product details : SMC MGJ6-15 MINIATURE GUIDE ROD CYLINDER


Series MGJ miniature guide rod cylinder is ideal for applications requiring high side load and high non-rotational accuracy (±0.1°).  Rubber bumpers are standard.  Two auto switches can be mounted with as little as 5mm of stroke.
Bore Size: 6mm
Stroke: 15mm
Auto Switch: None
Lead Wire: 05 M Lead Wire (or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)15x38x29 mm
Logistic Weight32 g
Cylinder diameter6 mm
TypeMGJ
Show UNSPSC/ECL@SS
£ 145.57 excl. VAT
/ Each
£ 174.68 incl. VAT
  • Delivery usually within ( 4 ) days