C(D)G1-*S/T-Z, Air Cylinder, Single Acting, Spring Return, Spring Extend
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 100 mm |
Type | Single Acting Air Cylinder |
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 100 mm |
Type | Single Acting Air Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 378 mm |
Delivery usually within ( 7 ) days