Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC CD85WE20-200C-B DOUBLE ROD ISO 6432 CYLINDER
SMC CD85WE20-200C-B DOUBLE ROD ISO 6432 CYLINDER
Round Body Cylinder
References
smc:
CD85WE20-200C-B
rubix:
111A0449
Technical specifications
Cylinder diameter
20Ā
mm
Cylinder stroke
200Ā
mm
Type
double acting air cylinder
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CD85WE20-200C-B DOUBLE ROD ISO 6432 CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Technical specifications
Attributes
Logistic Weight
439Ā
g
Cylinder diameter
20Ā
mm
Cylinder stroke
200Ā
mm
Type
double acting air cylinder
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
145.21
excl. VAT
/
Each
Ā£
174.25
incl. VAT
Delivery usually within (
7
) days
Select variants (52)
Add to cart
Check our products from related categories
SMC CXSWM15-75-XB11 AIR CYLINDER
SMC CD85WE25-25-B DOUBLE ROD ISO 6432 CYLINDER
SMC CG1BN63-300Z AIR CYLINDER
SMC CDUJB16-35D MINI FREE MOUNT CYLINDER
SMC CG1BN40-125-XC37 AIR CYLINDER
SMC CDG5EN63TFSV-25 STAINLESS STEEL CYLINDER
SMC CDG5BA25TFSR-100 STAINLESS STEEL CYLINDER
SMC CDM2B25-25TZ AIR CYLINDER
SMC CP96NDG100-60C ISO 15552 CYLINDER
AVENTICS R480041460
SMC CG1BA32TF-125Z AIR CYLINDER 32 STR 125
SMC CG1BN25-75 RUBBER CUSHION CYLINDER
SMC CDG3BN50-250F SHORT TYPE AIR CYLINDER
SMC CDJ2D10-30AZ-B AIR CYLINDER
SMC CDJ5B16SR-30-B STAINLESS STEEL CYLINDER