CG1-Z Air Cylinder
Cylinder diameter | 40 mm |
---|---|
Type | double acting |
Logistics dimensions (L x W x H) | 47x305x47 mm |
---|---|
Logistic Weight | 935 g |
Cylinder diameter | 40 mm |
Type | double acting |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 7 ) days