Guided Cylinder
Cylinder diameter | 15 mm |
---|---|
Cylinder stroke | 20 mm |
Type | Dual Rod Cylinder |
Logistics dimensions (L x W x H) | 20x173x58 mm |
---|---|
Logistic Weight | 480 g |
Cylinder diameter | 15 mm |
Cylinder stroke | 20 mm |
Type | Dual Rod Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 26 ) days