SMC CDG1BA63-160 AIR CYLINDER

CG1 Air Cylinder

See technical informationSee documents
References
SMC:CDG1BA63-160
Rubix:133A8561
brand logo
Technical specifications
Cylinder diameter63 mm
Cylinder stroke160 mm
Typeair cylinder
See all Specifications
Documents

Product details : SMC CDG1BA63-160 AIR CYLINDER


Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.

Technical specifications


Attributes
Logistic Weight2140 g
Cylinder diameter63 mm
Cylinder stroke160 mm
Typeair cylinder
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 165.11 excl. VAT
/ Each
£ 198.13 incl. VAT
  • Delivery usually within ( 7 ) days