References
SMC:CDJ2D10-100Z-W-B
Rubix:243A8652
Manufacturer :CDJ2D10-100Z-W-B
Documents
Product details : SMC CDJ2D10-100Z-W-B AIR CYLINDER
Series CJ2 miniature cylinders in spring return, spring extend, or double acting offer stainless steel tubing and stainless steel rods. The series in bore sizes 6, 10, 16mm and stroke lengths from 1/2in. to 8in. Mounting options include basic, foot, front flange, and double rear clevis. Series CJ2 is auto switch capable.
Strengths
•Standard double acting single rod
Mounts: basic, foot, front flange, double clevis
Variety of switches and a variety of lead wire lengths
Mounts: basic, foot, front flange, double clevis
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 49.13 excl. VAT
/ Each
£ 58.96 incl. VAT
- Delivery usually within ( 11 ) days
