SMC CG1BN32-150SZ AIR CYLINDER 32 STR 150 SINGLE ACTING
Air Cylinder
See technical informationSee documentsReferences
SMC:CG1BN32-150SZ
Rubix:392A7886
Manufacturer :01120359

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | air cylinder |
Documents
Product details : SMC CG1BN32-150SZ AIR CYLINDER 32 STR 150 SINGLE ACTING
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strengths
Standard: single acting, single rod, spring return/extend
Bore sizes (mm): 20, 25, 32, 40
Strokes (mm): 25~200
Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis
Auto switch capable with a variety of lead wire lengths
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 81.01 excl. VAT
/ Each
£ 97.21 incl. VAT
- Usually arrives within 14 working days