SMC CDG1BN40-50SZ AIR CYLINDER 40 STR 50 SINGLE ACTING


Air Cylinder

References
smc:CDG1BN40-50SZ
rubix:392A7980
manufacturer :01119255
brand logo
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke50 mm
TypeAir Cylinder
See all Specifications

Product details : SMC CDG1BN40-50SZ AIR CYLINDER 40 STR 50 SINGLE ACTING


Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminium to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.

Strengths

•CG1, double acting, single rod cylinder with made-to-order options
Bores sizes *: 20, 25, 32, 40, 50 63 *
Most options are auto switch capable
Available strokes: 25mm to 1500mm depending on bore size
7 mounting

Technical specifications


Attributes
Cylinder diameter40 mm
Cylinder stroke50 mm
TypeAir Cylinder
Min. temperature-10 °C
Max. temperature70 °C
Inserted rod height180 mm
Show UNSPSC/ECL@SS
£ 68.40 excl. VAT
/ Each
£ 82.08 incl. VAT
  • Usually arrives within 14 working days