SMC MGGLB40-200 AIR CYLINDER


Guided Cylinder

References
smc:MGGLB40-200
rubix:2607744
brand logo
brand logo
Technical specifications
Cylinder diameter40 mm
Typeball bushing bearing; double acting
See all Specifications

Product details : SMC MGGLB40-200 AIR CYLINDER


The series MGG guided cylinder is ideally suited for material handling applications involving stopping, lifting, and pushing. It combines the functions of a conventional cylinder, linear motion guide, and non-rotation device. Features include built-in shock absorbers, finite stroke adjustment, bumpers, and switch capability. Other features include: Slide or ball bushing bearings available, built-in shock absorbers and stroke adjustments, high degree of non-rotating accuracy, and high load capabilities.
•Ball bushing bearing
•High non-rotating accuracy
•Long Life
•Shock absorber, adjusting bolt is standard
•Long stroke is available

Mounting: B (Basic Style)
Bore Size: 40mm
Thread: Rc
Stroke: 200
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistic Weight11020 g
Cylinder diameter40 mm
Typeball bushing bearing; double acting
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 1,071.83 excl. VAT
/ Each
£ 1,286.20 incl. VAT
  • Delivery usually within ( 4 ) days