SMC MGZ50TF-200 GUIDED CYLINDER


Guided Cylinder

References
smc:MGZ50TF-200
rubix:111A4841
MGZ, Double Power Cylinder, Non-rotating
brand logo
Technical specifications
Cylinder diameter50 mm
Cylinder stroke200 mm
Typenon-rotating double power cylinder
See all Specifications

Product details : SMC MGZ50TF-200 GUIDED CYLINDER


The MGZ series is a non-lube double power air cylinder available in both rotating and non-rotating styles. The MGZ's unique design doubles the pressurized area for extension making the MGZ an ideal cylinder for lifting and pressing operations. The front end lock style MGZ holds the rod when extended.
•Non-rotating double power cylinder
•Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80
•Standard strokes from 75 to 1000mm
•Port thread types: PT, NPT, G
•Optional coil scraper
•Auto switch capable

Mounting: Basic Type
Bore Size: 50mm
Port Thread: TF [G (25~80)]
Coil Scraper: Without
Stroke: 200
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistic Weight3300 g
Cylinder diameter50 mm
Cylinder stroke200 mm
Typenon-rotating double power cylinder
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 668.67 excl. VAT
/ Each
£ 802.40 incl. VAT
  • Delivery usually within ( 4 ) days