References
Aventics:R480147982
Rubix:273A5050
Manufacturer :R480147982
EAN:3666750041389

Product details : AVENTICS R480147982
Profile cylinder ISO 15552, Series PRA
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | profile cylinder iso 15552, pra series |
Show UNSPSC/ECL@SS
£ 173.97 excl. VAT
/ Each
£ 208.76 incl. VAT
- Usually arrives within 14 working days
