SMC MGZ63TF-250 NON-ROTATING DOUBLE POWER CYLINDER

Guided Cylinder

See technical informationSee documents

References

SMC:MGZ63TF-250
Rubix:107A6072
MGZ, Double Power Cylinder, Non-rotating

Technical specifications

Cylinder diameter63 mm
Cylinder stroke250 mm
Typemgz
See all Specifications

Documents

Product details : SMC MGZ63TF-250 NON-ROTATING DOUBLE POWER CYLINDER


The MGZ series is a non-lube double power air cylinder available in both rotating and non-rotating styles. The MGZ's unique design doubles the pressurized area for extension making the MGZ an ideal cylinder for lifting and pressing operations. The front end lock style MGZ holds the rod when extended.
•Non-rotating double power cylinder
•Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80
•Standard strokes from 75 to 1000mm
•Port thread types: PT, NPT, G
•Optional coil scraper
•Auto switch capable

Mounting: Basic Type
Bore Size: 63mm
Port Thread: TF [G (25~80)]
Coil Scraper: Without
Stroke: 250
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistic Weight8430 g
Cylinder diameter63 mm
Cylinder stroke250 mm
Typemgz
£ 907.07 excl. VAT
/ Each
£ 1,088.48 incl. VAT
  • Delivery usually within ( 19 ) days