References
IMI Norgren:QA/8125C/00
Rubix:121A5630
Manufacturer :054DIV_FALSCH

Product details : NORGREN QA/8125C/00 SEALKIT
Seal kit for IMI Norgren actuators/pneumatics series RA/8000 and RM/8000, Ø125 mm. Operating temperature -20/+80°C max, pressure 1–16 bar.
Technical specifications
Attributes
| Type | spare kit |
|---|---|
| Material | stainless steel; nitrile butadiene rubber (nbr); anodized aluminium |
| Pressure range | 1 ... 16 bar |
| Max. temperature | 80 °C |
| Kit Contents | piston rod seal (piston rod seal); barrel seal (barrel seal); cushioning/bearing seal (cushioning seal); piston seal (piston seal); wear ring (wear ring); installation grease (grease included in the package). |
Show UNSPSC/ECL@SS
£ 177.23 excl. VAT
/ Each
£ 212.68 incl. VAT
- Usually arrives within 14 working days
