SMC MXQ8CL-50Z AIR SLIDE TABLE

Guided Cylinder

See technical informationSee documents

References

SMC:MXQ8CL-50Z
Rubix:2606234
brand logo

Technical specifications

Typeguided cylinder
Cylinder diameter8 mm
Cylinder stroke50 mm
See all Specifications

Documents

Product details : SMC MXQ8CL-50Z AIR SLIDE TABLE


Air Slide Table, Double Acting
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
•More compact: High reduced up to 10%.
•Lighter: Weight reduced up to 29%.
•Two switch mounting grooves on one side.
•Auto switch visibility improved.

Bore Size: 8 mm
Body Option: CL (Symmetric Type)
Stroke: 50 mm
Adjuster Option: Z (Without Adjuster)
Functional Option: Without Functional Option
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None

Strengths

•Height interchangeable with legacy style MXQ
Repeatable positioning accuracy: +/-0.05 mm
Stroke adjuster options: rubber, metal stopper or shock absorber
End lock option in the event of air pressure loss
PTFE grease or food grade grease option
RoHS compliant
Auto switch capable

Technical specifications


Attributes
Logistics dimensions (L x W x H)38x132x21 mm
Logistic Weight260 g
Typeguided cylinder
Cylinder diameter8 mm
Cylinder stroke50 mm
Design size8
£ 414.47 excl. VAT
/ Each
£ 497.36 incl. VAT
  • Delivery usually within ( 4 ) days