FESTO 535462 LINEAR/SWIVEL CLAMP CLR-50-50-R-P-A
Cylinder Swing Clamp
See technical informationSee documentsReferences
Festo:CLR-50-50-R-P-A
Rubix:112A4045
Manufacturer :535462
EAN:4052568168902

Technical specifications
| Type | cylinder swing clamp |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : FESTO 535462 LINEAR/SWIVEL CLAMP CLR-50-50-R-P-A
Linear/swivel clamp CLR-50-50-R-P-A Clamping system with linear and swivel motion, 90° to the right, standard port pattern per ISO 21287 Total stroke=71 mm, Piston diameter=50 mm, Piston rod thread=M10, Swivel angle=90 deg +/- 2 deg, Clamping stroke=50 mm
Technical specifications
Attributes
| Logistic Weight | 2160 g |
|---|---|
| Type | cylinder swing clamp |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Design size | 50 |
Show UNSPSC/ECL@SS
£ 515.45 excl. VAT
/ Each
£ 618.54 incl. VAT
- Delivery usually within ( 6 ) days