References
SMC:MXQA-A2087
Rubix:392A7063
Manufacturer :MXQA-A2087

Documents
Product details : SMC MXQA-A2087 ADJUSTMENT BOLT
The MXQ precision slide is ideal for applications requiring closely held parallelism and perpendicular specifications. The table and bearing guide are integrated into one precisely machined part made of hardened stainless steel. This minimizes tolerance stack-up associated with multiple part assemblies, and affords height tolerances of +/-0. 05mm. The bearing is a recirculating linear guide in a stainless steel housing.
Strengths
•Air slide table w/built-in guide rail
Bore size *: 6, 8, 12, 16, 20, 25
Standard or symmetric styles
Adjuster options: rubber stopper, shock absorber, metal stopper
Auto switch capable
Bore size *: 6, 8, 12, 16, 20, 25
Standard or symmetric styles
Adjuster options: rubber stopper, shock absorber, metal stopper
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 42 g |
|---|---|
| Type | metal stopper |
Show UNSPSC/ECL@SS
£ 50.46 excl. VAT
/ Each
£ 60.55 incl. VAT
- Usually arrives within 14 working days