Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 4526 SOLENOID COIL MSFG-12
FESTO 4526 SOLENOID COIL MSFG-12
Solenoid coil MSFG
References
festo:
MSFG-12
rubix:
108A1230
manufacturer :
4526
ean:
4052568019044
Technical specifications
Type
without ex-protection
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 4526 SOLENOID COIL MSFG-12
Solenoid coil MSFG-12 With standard plug socket Assembly Position=Any, Switching Position indicator=No, Min. pickup time=10 ms, Duty cycle=100%, Characteristic coil data=12VDC:4,1
Technical specifications
Attributes
Logistics dimensions (L x W x H)
82
x
47
x
50
Ā
mm
Logistic Weight
79,31Ā
g
Type
without ex-protection
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
19.64
excl. VAT
/
Each
Ā£
23.57
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 543543 REGULATOR PLATE VABF-S3-1-R5C2-C-10
FESTO 552659 MANIFOLD RAIL
FESTO 566642 MANIFOLD RAIL VABM-L1-14W-G14-2
SMC SV4000-50-1A-C10 MANIFOLD BLOCK ASSY
FESTO 34424 SOLENOID COIL MSFW-240-50/60-OD
FESTO 570818 INSCRIPTION LABEL HOLDER ASLR-D-L1
FESTO 9489 COVER PLATE NDV-1-ISO
FESTO 557669 MANIFOLD RAIL
FESTO 4895982 HAND LEVER
SMC SY50M-38-1A-C4 INDIVIDUAL SUP SPACER ASSY
FESTO 8026284 MANIFOLD BLOCK
FESTO 8004897 COVER PLATE
FESTO 560843 MANIFOLD SUB-BASE
AVENTICS 1824210237 COILS SERIES CO1
SMC JSY11M-39P-1A-C4 INDIVIDUAL EXH SPACER