SMC MXS25TF-50R AIR SLIDE TABLE


Guided Cylinder

References
smc:MXS25TF-50R
rubix:231A7089
brand logo
brand logo
Technical specifications
Typeair slide table
See all Specifications

Product details : SMC MXS25TF-50R AIR SLIDE TABLE


Applications that call for precise movement ranging from 10-150 mm typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15 mm, and 0-25 mm.In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer

Strengths

•Air slide table
Bore size: 6, 8, 12, 16, 20, 25
Strokes: 5mm to 150mm, depending upon bore size
With or without stroke adjuster with or without shock
Options: buffer, end lock, axial piping
Variety of switches with a variety of wire lead lengths

Technical specifications


Attributes
Typeair slide table
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke50 mm
Fixation centre-to-centre distance70 mm
Design size25
Show UNSPSC/ECL@SS
£ 702.22 excl. VAT
/ Each
£ 842.66 incl. VAT
  • Delivery usually within ( 24 ) days