FESTO 8085176 MINI SLIDE DGST-16-30-Y12A


Mini Slide DGST

References
festo:DGST-16-30-Y12A
rubix:263A6122
manufacturer :8085176
ean:4052568450649
brand logo
brand logo
Technical specifications
Typedouble-acting
Cylinder diameter16 mm
See all Specifications

Product details : FESTO 8085176 MINI SLIDE DGST-16-30-Y12A


The most compact slide on the market. Comes with integrated shock absorber and sensor holders, and integrated basic cushioning. Best of all: the slide and yoke are a single component ‒ offering great torsional rigidity and unrivalled precision.

Technical specifications


Attributes
Typedouble-acting
Cylinder diameter16 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke30 mm
Max. service pressure8 bar
Show UNSPSC/ECL@SS
£ 565.23 excl. VAT
/ Each
£ 678.28 incl. VAT
  • Delivery usually within ( 2 ) days