References
Festo:DFM-32-50-P-A-KF
Rubix:114A1021
Manufacturer :170933
EAN:4052568013509

Technical specifications
| Type | guided actuator |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : FESTO 170933 GUIDED DRIVE DFM-32-50-P-A-KF
Drive and guide unit in a single housing
Strengths
- Minimal space requirement
- Minimal mounting time
- Choice of compressed air supply ports
- Wide range of mounting options
- Good protection against torsion
- High rigidity thanks to large-diameter guide rods and four plain-bearing bushes
- Maintenance-free
- Minimal mounting time
- Choice of compressed air supply ports
- Wide range of mounting options
- Good protection against torsion
- High rigidity thanks to large-diameter guide rods and four plain-bearing bushes
- Maintenance-free
Applications
- Clamping
- Lifting
- Stopping
- Lifting
- Stopping
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 147x118x121 mm |
|---|---|
| Logistic Weight | 2082 g |
| Type | guided actuator |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Design size | 32 |
Show UNSPSC/ECL@SS
£ 422.65 excl. VAT
/ Each
£ 507.18 incl. VAT
- Delivery usually within ( 2 ) days