References
Festo:FENG-100-100-KF
Rubix:123A8421
Manufacturer :34530
EAN:4052568115432

Technical specifications
| Type | guide unit |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : FESTO 34530 GUIDE UNIT FENG-100-100-KF
Guide unit FENG-100-100-KF with recirculating ball bearing guide, serves for protection against rotation, provides a high accuracy of guidance. Size=100, Stroke=100 mm, Assembly Position=Any, Guide=Recirculating ball bearing guide, Design structure=Guide
Technical specifications
Attributes
| Logistic Weight | 13775 g |
|---|---|
| Type | guide unit |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Design size | 100 |
Show UNSPSC/ECL@SS
£ 1,490.00 excl. VAT
/ Each
£ 1,788.00 incl. VAT
- Delivery usually within ( 6 ) days