References
SMC:CDBX2N10-25
Rubix:114A0666
EAN:3618031217822

Technical specifications
| Type | dual piston double rod |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : SMC CDBX2N10-25 SLIDE UNIT
The CX2 Series is a dual piston, double rod slide unit that offers high non-rotating accuracy and smooth operation. Its compact design and low profile can accommodate applications that require minimal space. Through-holes are in the housing for body mounting or for direct load positioning.
Technical specifications
Attributes
| Type | dual piston double rod |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 10 |
Show UNSPSC/ECL@SS
£ 302.99 excl. VAT
/ Each
£ 363.59 incl. VAT
- Delivery usually within ( 16 ) days