References
Festo:EAGF-V2-KF-32-100
Rubix:390A9274
Manufacturer :2782679
EAN:4052568266189

Technical specifications
| Type | guide unit |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : FESTO 2782679 GUIDE UNIT
guide unit EAGF-V2-KF-32-100 For electric cylinder ESBF. Size=32, Stroke=100 mm, Reversing backlash=0 µm, Assembly Position=Any, Guide=Recirculating ball bearing guide
Technical specifications
Attributes
| Type | guide unit |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Design size | 32 |
Show UNSPSC/ECL@SS
£ 468.67 excl. VAT
/ Each
£ 562.40 incl. VAT
- Delivery usually within ( 2 ) days