CY3B, Rodless Cylinder, Magnetically Coupled, (Basic)
Type | rodless cylinder |
---|---|
Cylinder diameter | 40 mm |
Type | rodless cylinder |
---|---|
Cylinder diameter | 40 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Cylinder stroke | 800 mm |
Fixation centre-to-centre distance | 60 mm |
Design size | 40 |
Usually arrives within 14 working days