References
Festo:SLS-6-20-P-A
Rubix:114A0905
Manufacturer :170488
EAN:4052568138943

Technical specifications
| Type | mini slide |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 170488 MINI SLIDE SLS- 6-20-P-A
Mini slide SLS-6-20-P-A Slim design with precision ball-bearing guide. Stroke=20 mm, Piston diameter=6 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 195,23 g |
|---|---|
| Type | mini slide |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 387.55 excl. VAT
/ Each
£ 465.06 incl. VAT
- Delivery usually within ( 2 ) days