References
Festo:DFM-32-125-B-PPV-A-KF
Rubix:390A6410
Manufacturer :609358
EAN:4052568411763

Technical specifications
| Type | festo 609358 guided drive |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 125 mm |
Documents
Product details : FESTO 609358 GUIDED DRIVE
Guiding cylinder DFM-32-125-B-PPV-A-KF Guiding cylinder DFM-32-125-B-PPV-A-KF Piston diameter: 32 mm; Theoretical force at 6 bar, advance: 482; Stroke: 125; Cushioning: Pneumatic cushioning, adjustable at both ends; Position detection: For proximity sensor
Technical specifications
Attributes
| Type | festo 609358 guided drive |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 125 mm |
| Max. temperature | 60 °C |
| Series | dfm-b |
Show UNSPSC/ECL@SS
£ 699.37 excl. VAT
/ Each
£ 839.24 incl. VAT
- Delivery usually within ( 11 ) days