References
Gühring:162 12.007
Rubix:342A2339
Manufacturer :9001620120070
EAN:4031093006026

Product details : GUHRING 00162 012.007 MACHINE TAPS 9001620120070
HSS tap, GUN entry, series 162. DIN EN 22568, through-hole threading.
Technical specifications
Attributes
| Threading | m 12 |
|---|---|
| Cage diameter | 38 mm |
| Thread | 1.5 mm |
| Body material | hss |
| Cage thickness | 10 mm |
| Tolerance | 6g |
| Type | through threading |
Show UNSPSC/ECL@SS
£ 58.22 excl. VAT
/ Each
£ 69.86 incl. VAT
- Usually arrives within 14 working days
