Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE 885681 HSS SPLIT DIE UNC 5/8 (1.1/2)
CUTLINE 885681 HSS SPLIT DIE UNC 5/8 (1.1/2)
HSS SPLIT DIE UNC
References
giss cutline:
885681
rubix:
215A8045
ean:
3660338389535
Product details
Technical specifications
Product details : CUTLINE 885681 HSS SPLIT DIE UNC 5/8 (1.1/2)
• HSS UNC split die
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.20
excl. VAT
/
Each
£
67.44
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
CUTLINE 885672 HSS SPLIT DIE UNC 1/4 (13/16)
CUTLINE 885726 HSS SPLIT DIE BSPF 3/8 (2)
DORMER F100M5 GUN NOSED DIE M5 X 0.80 MM 5978678
DOR HSS DIE M39
DORMER F310M16X1.5X1.1/2 ADJUSTABLE DIE M16 X 1.50 MM 5978588
DORMER F100M3 GUN NOSED DIE M3 X 0.50 MM 5978307
DORMER F3303/8X1.1/2 ADJUSTABLE DIE 3/8 INCH X 24 5978798
CUTLINE 885662 HSS SPLIT DIE BSF 3/8 (1)
GUHRING 00153 008.000 MACHINE TAPS 9001530080000
WALTERPROT 60000-M14 DIES 5079266
DORMER F3701X2.1/4 ADJUSTABLE DIE 1 INCH X 11 5978455
DOR HSS DIE 8-32
GUHRING 00130 002.000 MACHINE TAPS 9001300020000
GUHRING 00152 024.000 MACHINE TAPS 9001520240000
DORMER F3705/8X2 ADJUSTABLE DIE 5/8 INCH X 14 5978467