• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,328)
  • Hygiene(1,384)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Hygiene(135)
  • Cleaning(1,249)
  • Skin protection cream(21)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Cleanliness
Cleaning product
HYDROSOFT TABLET SALT 25 KG BAG

HYDROSOFT TABLET SALT 25 KG BAG

Cleaning product Peacock Salt

See technical information
References
Peacock Salt:HYT0025
Rubix:80033078
brand logo
brand logo
Technical specifications
Typehydrosoft tablet salt 25 kg bag

Product details : HYDROSOFT TABLET SALT 25 KG BAG


Technical specifications


Attributes
Typehydrosoft tablet salt 25 kg bag
Show UNSPSC/ECL@SS
£ 26.50 excl. VAT
/ Each
£ 31.80 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

SPARTEX 863360 INSECTICIDES PACKAGING AEROSOL FLIESSPARTEX 895694 HEAVY DUTY CLEANER & DESCALER 5LSPARTEX 863361 INSECTICIDES PACKAGING AEROSOL WASPSPARTEX 863560 GREEN FLASH TX-2 CAPACITY L 5SPARTEX 895698 TOILET CLEANER 750MLSPARTEX 843461 C25 - CLEANING WATER-ALCOHOL SPRAY CAPACITY L 0,75SUPER 800-277-0004 H2 ALL PURPOSE CLEANER 750MLCRC INDUSTRIES 1032762 SW-4 HEAVY DUTY DEGREASING SOLUTION 20LTRSPARTEX 843463 C30 - DEGREASING CLEANER CAPACITY L 5 PK2SPARTEX 862394 G-WASH CONCENTRATED DISHWASHING LIQUID CAPACITY L 1SPARTEX 845159 FLASH TX-1 CONCENTRATED CLEANER 20LSPARTEX 818662 QUICK-CLEAN, ALL SURFACES SPRAY CAPACITY L 0,75TORK 420302 TOILET SEAT CLEANER 475ML PK8SPARTEX 863562 GREEN FLASH TXPLUS-2 CAPACITY L 5SPARTEX 848134 G'VITRES GLASS CLEANER CAPACITY L 0,75
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap