References
Festo:H-3/8-B
Rubix:106A7018
Manufacturer :11690
EAN:4052568002404

Documents
Product details : FESTO 11690 CHECK VALVE H-3/8-B
Non-return valve H-3/8-B Valve function=Non-return function, Pneumatic Connection, port 1=G3/8, Pneumatic Connection, port 2=G3/8, Mounting type=Threaded, Operating pressure=0,4 - 12 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x32x27 mm |
|---|---|
| Logistic Weight | 37,89 g |
| Type | h check valve |
| Type of coupling | g3/8 |
Show UNSPSC/ECL@SS
£ 44.56 excl. VAT
/ Each
£ 53.47 incl. VAT
- Delivery usually within ( 2 ) days