PORTWEST H441ORRXXL HI-VIS RAIN TROUSERS ORANGE SIZE 2XL


H441 - Hi-Vis Rain Trousers

References
portwest:H441ORRXXL
rubix:2590057
ean:5036108181735
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
Size2XL
Class EN204713
See all Specifications

Product details : PORTWEST H441ORRXXL HI-VIS RAIN TROUSERS ORANGE SIZE 2XL


Like the Hi-Vis Rain Jacket, our Hi-Vis Rain Trousers are lightweight and extremely practical. They can be layered over the wearers own trousers for complete waterproof protection. Reflective tape for increased visibility. Fully elasticated waistband for ultimate wearer comfort.
Stud adjustable hems for a secure fit. Twin-stitched seams for extra durability. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface. Wind resistant to protect against wind chill.
Standard : EN20471_1, EN343 3:1
brand logo
brand logo

Technical specifications


Attributes
ColourOrange
Size2XL
Class EN204713
Main materialPolyester
Material100% Polyester
Show UNSPSC/ECL@SS
£ 14.14 excl. VAT
/ Each
£ 16.97 incl. VAT
  • Usually arrives within 14 working days