LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER RED/GREY 34T

LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW

See technical information

References

Leo Workwear:CT01-R/GY-LEO-34T
Rubix:316A9639
EAN:5056082324478
brand logo

Technical specifications

Colourred
Size34
Class EN204711
See all Specifications

Product details : LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER RED/GREY 34T


Leo ct01 bideford ecoviz pc cargo trouser red/grey 34t

Technical specifications


Attributes
Colourred
Size34
Class EN204711
Main materialcotton/polyester
Secondary colourgrey
£ 30.91 excl. VAT
/ Each
£ 37.09 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

34

Class EN20471

Secondary colour