References
Festo:HAB-3/8
Rubix:123A2978
Manufacturer :184587
EAN:4052568075897
Documents
Product details : FESTO 184587 MANUAL OVERRIDE HAB-3/8
manual override HAB-3/8 For exhaust Air. Nominal size=11 mm, Assembly Position=Any, Valve function=exhaust component, Operating pressure=0 - 10 bar, Standard nominal flow rate, exhaust=165 l/min
Technical specifications
Attributes
| Type | hab manual override |
|---|
Show UNSPSC/ECL@SS
£ 21.16 excl. VAT
/ Each
£ 25.39 incl. VAT
- Delivery usually within ( 2 ) days