Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof cutting tools
Explosion-proof saw frame
FACOM 660A.10SR NON SPARK H/SAW BLADE 300MM 10TPI
FACOM 660A.10SR NON SPARK H/SAW BLADE 300MM 10TPI
Hacksaw Blade
References
facom:
660A.10SR
rubix:
80249635
ean:
3148518701297
Technical specifications
Material
copper-beryllium alloy
Length
300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM 660A.10SR NON SPARK H/SAW BLADE 300MM 10TPI
Special non sparking and anti-magnetic alloy.
Technical specifications
Attributes
Logistic Weight
36
g
Packaged dimensions (D x W x H)
315
x
13
x
0,14
mm
Package weight
36
g
Material
copper-beryllium alloy
Length
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.94
excl. VAT
/
Each
£
82.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STARRETT BU218-5 JIGSAW BLADE SA345
STARRETT BU214S-5 JIGSAW BLADE
FACOM COMBINATION WRENCH 599SR
ROEBUCK NON SPARKING HACKSAW BLADE LENGTH 560MM 846203
ROEBUCK NON SPARKING HACKSAW FRAME LENGTH 560MM 845201
STARRETT BU232-5 JIGSAW BLADE
ROEBUCK NON SPARKING FLEXIBLE BLADE SCRAPER LENGTH 175MM 846195
STARRETT BU218-5 JIGSAW BLADE SA345
ROEBUCK NON SPARKING TRIANGULAR SCRAPER 846197
STARRETT BU214S-5 JIGSAW BLADE
FACOM COMBINATION WRENCH 599SR
BAHCO NSB706-50 NON-SPARKING FLEX SCRAPER CU-BE 50MM
ROEBUCK NON SPARKING HACKSAW BLADE LENGTH 560MM 846203
ROEBUCK NON SPARKING HACKSAW FRAME LENGTH 560MM 845201
STARRETT BU232-5 JIGSAW BLADE