ROEBUCK NON SPARKING FLEXIBLE BLADE SCRAPER LENGTH 175MM 846195
Spark resistant flexible blade scraper
See technical informationSee documentsReferences
Roebuck:846195
Rubix:209A7303
EAN:3660338084256

Documents
Product details : ROEBUCK NON SPARKING FLEXIBLE BLADE SCRAPER LENGTH 175MM 846195
Copper Beryllium 2.
German made.
German made.
Technical specifications
Attributes
| Length | 175 mm |
|---|---|
| Material | copper - beryllium 2 |
| Weight | 110 g |
Show UNSPSC/ECL@SS
£ 82.21 excl. VAT
/ Each
£ 98.65 incl. VAT
- In stock: Next day delivery
