Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof cutting tools
Explosion-proof scraper
BAHCO NSB706-50 NON-SPARKING FLEX SCRAPER CU-BE 50MM
BAHCO NSB706-50 NON-SPARKING FLEX SCRAPER CU-BE 50MM
Non Sparking Flexible Scraper
References
bahco:
NSB706-50
rubix:
133A3656
ean:
7314150296286
Technical specifications
Length
200
mm
Weight
100
g
Material
copper beryllium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO NSB706-50 NON-SPARKING FLEX SCRAPER CU-BE 50MM
Flexible scrapers with beech handle, suitable for scraping and spreading.
Technical specifications
Attributes
Logistic Weight
105
g
Length
200
mm
Weight
100
g
Material
copper beryllium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.93
excl. VAT
/
Each
£
118.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING TRIANGULAR SCRAPER 846197
ROEBUCK NON SPARKING FLEXIBLE BLADE SCRAPER LENGTH 175MM 846195
STARRETT BU214S-5 JIGSAW BLADE
ROEBUCK NON SPARKING HACKSAW FRAME LENGTH 560MM 845201
ROEBUCK NON SPARKING HACKSAW BLADE LENGTH 560MM 846203
FACOM 660A.10SR NON SPARK H/SAW BLADE 300MM 10TPI
STARRETT BU232-5 JIGSAW BLADE
FACOM COMBINATION WRENCH 599SR
ROEBUCK NON SPARKING TRIANGULAR SCRAPER 846197
ROEBUCK NON SPARKING FLEXIBLE BLADE SCRAPER LENGTH 175MM 846195
STARRETT BU218-5 JIGSAW BLADE SA345