TORK 524901 LUXURY FOAM SOAP S4 1000ML

Tork Luxury Foam Soap S4

See technical information

References

Tork:524901
Rubix:395A7879
EAN:7322541283814
brand logo

Product details : TORK 524901 LUXURY FOAM SOAP S4 1000ML


Tork Luxury Foam Soap S4: Provide visitors with a touch of luxury with Tork Luxury Foam Soap. The scented formula is enriched with natural magnolia extract and moisturising ingredients for an indulgent handwashing experience with rich and creamy foam. This soap is certified for effortless refilling by the Swedish Rheumatism Association (tested according to The Design for All Test, published in the Swedish Design Research Journal, 2011), and refilling takes less than 10 seconds (based on internal panel test). This soap helps reduce water consumption by up to 10% (compared to Tork Mildly Scented Liquid Soap). The factory-sealed bottle is made from 30% recycled plastic (excluding the pump). It is also collapsible, leading to 70% less waste volume (based on Essity test). Use with Tork Soap & Sanitiser Dispensers, which are proven easy to use and provide good hand hygiene to all users. Advantages at a glance:  + 94% ingredients from natural origins (according to ISO16128)  + Dermatologically tested  + Skin-friendly pH  + Dye free  + Collapsible bottle, leading to ​70% less waste volume​ based on Essity test + Bottle is made from 30% recycled plastic (excluding pump) + EU Ecolabel certified Compatible with Tork S4 dispensers.

Technical specifications


Attributes
£ 20.57 excl. VAT
/ Each
£ 24.68 incl. VAT
  • Usually arrives within 14 working days