FESTO 3410683 HAND LEVER VALVE VHER-P-H-B43U-M5
Hand lever valve
See technical informationSee documentsReferences
Festo:VHER-P-H-B43U-M5
Rubix:228A5642
Manufacturer :3410683
EAN:4052568269524

Documents
Product details : FESTO 3410683 HAND LEVER VALVE VHER-P-H-B43U-M5
hand lever valve VHER-P-H-B43U-M5 Valve function=4/3-way, pressurised, Type of actuation=manual, Width=37 mm, Standard nominal flow rate=170 l/min, Operating pressure=0 - 10 bar
Hand lever valve VHER-P-H-B43U-M5 3410683
Technical specifications
Attributes
| Type | control slide vher |
|---|---|
| Type of coupling | m5 |
Show UNSPSC/ECL@SS
£ 71.82 excl. VAT
/ Each
£ 86.18 incl. VAT
- Delivery usually within ( 2 ) days