Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 151008 PNEUMATIC VALVE JD-5/2-D-1-C
FESTO 151008 PNEUMATIC VALVE JD-5/2-D-1-C
JD Standard valve ISO 5599-1
References
festo:
JD-5/2-D-1-C
rubix:
107A5021
manufacturer :
151008
ean:
4052568116552
Technical specifications
Type
jd standard valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 151008 PNEUMATIC VALVE JD-5/2-D-1-C
Pneumatic valve JD-5/2-D-1-C 5/2-way valve, bistable, dominant, pneumatically operated. Valve function=5/2 bistable-dominant, Type of actuation=pneumatic, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
Logistic Weight
309,38Ā
g
Type
jd standard valve
Volume flow rate
1200Ā
l/min
Type of coupling
size 1 according to iso 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
84.31
excl. VAT
/
Each
Ā£
101.17
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
FESTO 2272 ROLLER LEVER VALVE RS-3-1/8
FESTO 4504 PNEUMATIC VALVE VL-5-PK-3
AVENTICS CYLINDER 0821000002
FESTO 536007 PNEUMATIC VALVE VL-5/2-D-1-C-EX
AVENTICS G1/2 MANUAL SHUT OFF 821300911
AVENTICS 5341120000
FESTO 11692 CHECK VALVE H-3/4-B
SMC EIL220-F02 LOCK-UP VALVE 3-PORT
NORGREN 8452400.0000.00000 BUSCH G1 2/2 N/C A/SEAT S/S BUSCHJOST
SMC VHS5510-06-X1 HAND VALVE
NORGREN P72F-3GC-PZN SOFT START/DUMP VALVE
FESTO 3488204 HAND LEVER VALVE VHER-H-B43C-G18
FESTO 172944 ON/OFF VALVE HEE-1/2-D-MIDI-24
SMC XMH-40 HIGH VACUUM ANGLE VALVE
SMC VHS40-F03B PRESSURE RELIEF 3 PORT VALVE