VL Standard valve ISO 5599-1
Type | standard valve iso 5599-1 |
---|
Logistics dimensions (L x W x H) | 194x78x106 mm |
---|---|
Logistic Weight | 913 g |
Type | standard valve iso 5599-1 |
Volume flow rate | 4100 l/min |
Type of coupling | connecting plate size 3 according to iso 5599-1 |
Delivery usually within ( 11 ) days