< Back
Völkel Threading Solutions

Völkel Threading Solutions

Filter Options
Categories
  • machining, cutting & drilling (88)
  • tools & metrology (2)
  • fasteners, adhesives & tapes (1)
  • 1Brand
  • völkel threading solutions
    (91)
  • 82 Product(s) with 91 variant(s):

    Relevance
    brand logobrand logo

    VOELKEL-TS M6X1.0 TAP VOLKEL-27638

    • völkel threading solutions:27638
    • rubix:118A8172
    • ean:4022835276388
    • In stock: Next day delivery
    • Number of elements:3
    £ 12.40 excl. VAT
    / Each
    brand logobrand logo

    VOELKEL-TS 25312 HSS-G HAND TAPS (SET OF 2 PCS.) G (BSP) 1/8

    • völkel threading solutions:25312
    • rubix:239A3859
    • ean:8031591258657
    • Usually arrives within 14 working days
    • Number of elements:2
    £ 20.62 excl. VAT
    / Each
    brand logobrand logo

    VOELKEL-TS 27626 M3X0.5 TAP SET

    • völkel threading solutions:27626
    • rubix:381A4541
    • ean:4022835276265
    • Usually arrives within 14 working days
    • Number of elements:3
    £ 8.50 excl. VAT
    / Each
    brand logobrand logo

    VOELKEL-TS 27642 M8X1.25 TAP SET

    • völkel threading solutions:27642
    • rubix:381A4554
    • ean:4022835276425
    • Usually arrives within 14 working days
    • Number of elements:3
    £ 9.28 excl. VAT
    / Each
    brand logobrand logo

    LYNDON 1-1/2BSPTAPSET 864/042S

    • völkel threading solutions:VOE86442
    • rubix:120A8506
    • Usually arrives within 14 working days
    • Threading:pipe
    • Threading diameter:35.5 mm
    • Type:metric blind bores and through-bores
    £ 289.01 excl. VAT
    / Each
    brand logobrand logo

    VOELKEL-TS 27630 M4X0.7 TAP SET

    • völkel threading solutions:27630
    • rubix:381A4544
    • ean:4022835276302
    • Usually arrives within 14 working days
    • Number of elements:3
    £ 7.72 excl. VAT
    / Each
    brand logobrand logo

    VOLKEL 15005 DIE STOCK 30X11

    • völkel threading solutions:9465G 30 11
    • rubix:80977619
    • manufacturer :15005
    • ean:8031591270673
    • Usually arrives within 14 working days
    • Type:die stock
    £ 10.99 excl. VAT
    / Each
    brand logobrand logo

    VOELKEL M3 FLUTELESS TAP 35510

    • völkel threading solutions:35510
    • rubix:80294995
    • ean:4022835355106
    • Usually arrives within 14 working days
    • Threading diameter:3 mm
    • Thread:0.5 mm
    £ 14.36 excl. VAT
    / Each
    brand logobrand logo

    VOLKEL 35226 M3 WHITE RING TAPS

    • völkel threading solutions:35226
    • rubix:80284632
    • ean:8031591262555
    • Usually arrives within 14 working days
    • Threading:metric
    • Threading diameter:3 mm
    • Type:metric blind bores and through-bores
    £ 16.56 excl. VAT
    / Each
    brand logobrand logo

    VOLKEL 35230 M4 WHITE RING TAPS

    • völkel threading solutions:35230
    • rubix:80284663
    • ean:8031591262562
    • Usually arrives within 14 working days
    • Threading:metric
    • Threading diameter:4 mm
    • Type:metric blind bores and through-bores
    £ 16.74 excl. VAT
    / Each
    brand logobrand logo

    VOLKEL 35234 M5 WHITE RING TAPS

    • völkel threading solutions:35234
    • rubix:80284661
    • ean:8031591262579
    • Usually arrives within 14 working days
    • Threading:metric
    • Threading diameter:5 mm
    • Type:metric blind bores and through-bores
    £ 17.91 excl. VAT
    / Each
    brand logobrand logo

    VOELKEL-TS 9476G 3 13030 NO. 3 ADJUSTABLE TAP WRENCH 1/4 TO 3/4

    • völkel threading solutions:13030
    • rubix:232A1443
    • ean:8031591271113
    • In stock: Next day delivery
    • Square max.:12 mm
    • Min. thread-cutter:m20
    • Max. thread-cutter:m5
    £ 33.92 excl. VAT
    / Each
    brand logobrand logo

    M30 X 3.5MM HSS HEXAGON DIE NUT

    • völkel threading solutions:27178
    • rubix:4542438
    • In stock: Next day delivery
    • Threading:m30x3.5
    • Body material:hss
    £ 83.67 excl. VAT
    / Each
    brand logobrand logo

    LYNDON M6 X 1 HSS TAPERTAP 804/038A

    • völkel threading solutions:804/038A
    • rubix:120A9346
    • Usually arrives within 14 working days
    • Type:metric through-bores
    • With cooling spray:no
    £ 3.79 excl. VAT
    / Each
    brand logobrand logo

    VOELKEL-TS 37538 M 6 HSS-E DIN 371 SPIRAL POINT

    • völkel threading solutions:37538
    • rubix:233A2530
    • manufacturer :37538
    • ean:8031591259883
    • Usually arrives within 14 working days
    • Threading diameter:6 mm
    • Type:metric through-bores
    • With cooling spray:no
    £ 12.79 excl. VAT
    / Each
    brand logobrand logo

    VOELKEL-TS 9492GE 2 TAP WRENCH 10002

    • völkel threading solutions:9492GE 2
    • rubix:115A2370
    • manufacturer :10002
    • ean:8031591396915
    • Usually arrives within 14 working days
    • Length:100 mm
    £ 21.64 excl. VAT
    / Each
    brand logobrand logo

    LYNDON M22X2.5 DIE NUT 27170

    • völkel threading solutions:27170
    • rubix:117A3398
    • Usually arrives within 14 working days
    • Threading:m22x2.5
    • Body material:hss
    £ 47.26 excl. VAT
    / Each
    brand logobrand logo

    VOELKEL-TS 16019 PLUG GAUGE M6 X 1 (6H)

    • völkel threading solutions:16019
    • rubix:257A2447
    • ean:4022835160199
    • Usually arrives within 14 working days
    • Thread:m6x1
    £ 52.14 excl. VAT
    / Each
    brand logobrand logo

    VOELKEL-TS 15002 DIE STOCKS, ZINC DIE CAST (MM) DIN 225 SIZE 20 X 5

    • völkel threading solutions:9465G 20 5
    • rubix:211A3179
    • manufacturer :15002
    • ean:8031591270642
    • Usually arrives within 14 working days
    • Type:voelkel-ts 15002 die stocks, zinc die cast (mm) din 225 size 20 x 5
    £ 6.09 excl. VAT
    / Each
    brand logobrand logo

    VOLKEL 15007 DIE STOCK 38X14

    • völkel threading solutions:9465G 38 14
    • rubix:80977620
    • manufacturer :15007
    • ean:8031591270697
    • Usually arrives within 14 working days
    • Type:die stock
    £ 17.49 excl. VAT
    / Each
    brand logobrand logo

    VOELKEL-TS 15008 DIESTOCK 45X14MM

    • völkel threading solutions:9465G 45 14
    • rubix:257A9636
    • manufacturer :15008
    • ean:8031591270703
    • Usually arrives within 14 working days
    • Type:voelkel-ts 15008 diestock 45x14mm
    £ 18.72 excl. VAT
    / Each
    brand logobrand logo

    VOLKEL 15012 DIE STOCK 65X18

    • völkel threading solutions:9465G 65 18
    • rubix:80977621
    • manufacturer :15012
    • ean:8031591270741
    • Usually arrives within 14 working days
    • Type:volkel 15012 die stock 65x18
    £ 45.29 excl. VAT
    / Each
    brand logobrand logo

    LYNDON 27176 M27 X 3 DIE NUT REF

    • völkel threading solutions:27176
    • rubix:80876586
    • Usually arrives within 14 working days
    • Threading:m27x3
    • Body material:hss
    £ 78.73 excl. VAT
    / Each
    brand logobrand logo

    VOELKEL-TS 9467G 75 20 DIE STOCK 15214

    • völkel threading solutions:9467G 75 20
    • rubix:120A0406
    • manufacturer :15214
    • ean:8031591396755
    • Usually arrives within 14 working days
    • Type:voelkel-ts 9467g 75 20 die stock 15214
    £ 101.56 excl. VAT
    / Each
    24 items of 82