FESTO 10049 PNEUMATIC VALVE VL/O-3-3/4


VL/O Valve Tiger Classic

References
festo:VL/O-3-3/4
rubix:110A8009
manufacturer :10049
ean:4052568002114
VL/O-3-3/4 Pneumatic valve
brand logo
Technical specifications
Typetiger classic
See all Specifications

Product details : FESTO 10049 PNEUMATIC VALVE VL/O-3-3/4


Pneumatic valve VL/O-3-3/4 Depending on the choice of Connection, normally-open or normally-closed function. Valve function=3/2 open/closed, monostable, Type of actuation=pneumatic, Standard nominal flow rate=7500 l/min, Operating pressure=-0,95 - 10 bar, Design structure=Poppet seat

Technical specifications


Attributes
Logistics dimensions (L x W x H)145x105x80 mm
Logistic Weight1262,2 g
Typetiger classic
Volume flow rate7500 l/min
Show UNSPSC/ECL@SS
£ 470.75 excl. VAT
/ Each
£ 564.90 incl. VAT
  • Delivery usually within ( 6 ) days