References
SMC:VH600-F10
Rubix:107A4656
Manufacturer :VH600-F10
EAN:3618036586855

Documents
Product details : SMC VH600-F10 4 PORT HAND VALVE
Rotary hand valve
Slide ring design
Body / panel mounted
2 / 3 positions selectable
Large / red handle options.
Slide ring design
Body / panel mounted
2 / 3 positions selectable
Large / red handle options.
Size: 6 (600)
Piping and Mounting: 0 (Side Ported Body Mount)
No.of Positions: 0 (3 Position Closed Centre)
Thread: F (G)
Port Size: 10 (1)
Suffix: Standard Handle
Made to Order: Standard
Piping and Mounting: 0 (Side Ported Body Mount)
No.of Positions: 0 (3 Position Closed Centre)
Thread: F (G)
Port Size: 10 (1)
Suffix: Standard Handle
Made to Order: Standard
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 152x294x151 mm |
|---|---|
| Logistic Weight | 9600 g |
| Type | hand valve |
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 340.27 excl. VAT
/ Each
£ 408.32 incl. VAT
- Delivery usually within ( 4 ) days