Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 12463 PNEUMATIC VALVE VL-5/3G-3/4-D-4
FESTO 12463 PNEUMATIC VALVE VL-5/3G-3/4-D-4
VL Standard valve ISO 5599-1
References
festo:
VL-5/3G-3/4-D-4
rubix:
132A8116
manufacturer :
12463
ean:
4052568112028
Technical specifications
Type
Standard valve ISO 5599-1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 12463 PNEUMATIC VALVE VL-5/3G-3/4-D-4
Pneumatic valve VL-5/3G-3/4-D-4 With Mounting screws, without sub-base Valve function=5/3 closed, Type of actuation=pneumatic, Width=76 mm, Standard nominal flow rate=4800 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
Logistic Weight
1992Ā
g
Type
Standard valve ISO 5599-1
Volume flow rate
4800Ā
l/min
Type of coupling
Connecting plate size 4 according to ISO 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
514.30
excl. VAT
/
Each
Ā£
617.16
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC LVA30-03N-C AIR OPERATED CHEMICAL VALVE
FESTO 573718 SOLENOID VALVE VMPA14-M1H-M-PI
AVENTICS 5777765280
FESTO 536019 PNEUMATIC VALVE VL-5/3G-D-1-C-EX
FESTO 1002509 ANGLE SEAT VALVE
FESTO 184135 FRONT PANEL VALVE SV/O-3-PK-3X2
FESTO 536021 PNEUMATIC VALVE VL-5/3G-D-3-C-EX
AVENTICS R412007275
SMC VH600-F10 4 PORT HAND VALVE
NORGREN T60C8891 AIR FUSE G1
SMC XLF-25-M9// HIGH VACUUM ANGLE VALVE
FESTO 151863 PNEUMATIC VALVE VL-5/2-D-3-FR-C
FESTO 573724 SOLENOID VALVE VMPA14-M1H-K-PI
AVENTICS R412009285
SMC SYJ3143-5G-Q 5 PORT SOLENOID VALVE