Handle for hammer
Filter Options
Categories
handle for hammer (14)
Brand
facom
(5)
gedore red
(1)
roebuck
(7)
spartex
(1)
10 Product(s) with 14 variant(s):
ROEBUCK UNI HAND GRIP FOR CHISELS 20X12MM TO 26X13MM
- roebuck:5103021
- rubix:2525761
- ean:3660338342288
- In stock: Next day delivery
- Material:plastic
- Length:110 mm
£ 8.23 excl. VAT
/ Each
ROEBUCK UNIVERSAL HAND GRIP FOR CHISELS 26X7MM
- roebuck:5103022
- rubix:2525742
- ean:3660338342295
- In stock: Next day delivery
- Material:plastic
- Length:110 mm
£ 4.23 excl. VAT
/ Each
ROEBUCK HICKORY HANDLE FOR RUBBER MALLET 24 OZ
- roebuck:6808032
- rubix:2525352
- ean:3660338518171
- Usually arrives within 14 working days
- Material:walnut
- Length:380 mm
£ 7.58 excl. VAT
/ Each
SPARTEX 853867 WOODEN HANDLE FOR FORM-WORKER S HAMMER LENGTH 375MM
- spartex:853867
- rubix:209A8261
- ean:3660338098321
- Usually arrives within 14 working days
- Material:wood
- Length:375 mm
£ 1.81 excl. VAT
/ Each
GISS HANDLE, TRI-MATERIAL, CLUB HAMMER FOR MODEL 845581 854244
- roebuck:854244
- rubix:209A8262
- ean:3660338100758
- Usually arrives within 14 working days
- Material:tri-material
- Length:295 mm
£ 14.02 excl. VAT
/ Each
GISS TRI-MATERIAL HANDLE FOR CLAW HAMMER FOR MODEL 845577 845632
- roebuck:845632
- rubix:209A8258
- ean:3660338080272
- Usually arrives within 14 working days
- Material:tri-material
- Length:370 mm
£ 17.50 excl. VAT
/ Each
GISS TRI-MATERIAL HANDLE FOR SLEDGEHAMMER FOR MODEL 845628 845634
- roebuck:845634
- rubix:209A8257
- ean:3660338080296
- Usually arrives within 14 working days
- Material:tri-material
- Length:900 mm
£ 36.00 excl. VAT
/ Each
FACOM 210.MHB27 HANDLE 860H28
- facom:210.MHB27
- rubix:395A5193
- ean:3148517805293
- Delivery usually within ( 14 ) days
- Material:hickory
- Length:380 mm
£ 10.35 excl. VAT
/ Each
FACOM 211.MH26 HANDLE FOR HAMMER
- facom:211.MH26
- rubix:395A5349
- ean:3148517936379
- Delivery usually within ( 14 ) days
- Material:wood
- Length:295 mm
£ 14.27 excl. VAT
/ Each
GEDORE RED R92420023 CLAW HAMMER WITH FIBREGLASS HANDLE
- gedore red:R92420023
- rubix:45038869
- manufacturer :3300782
- ean:4060833007825
- Delivery usually within ( 8 ) days
£ 13.47 excl. VAT
/ Each












