References
Festo:DHAA-G-Q11-20-B7-35
Rubix:390A7358
Manufacturer :2077056
EAN:4052568250744

Documents
Product details : FESTO 2077056 ADAPTER KIT
Adapter kit DHAA-G-Q11-20-B7-35 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-20-B7-35 Installation position=any, Corrosion resistance class KBK=2, Fastening type=(* with through-hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* Aluminum, * anodized)
Technical specifications
Attributes
| Logistic Weight | 95,98 g |
|---|---|
| Type | adapter kit for gripper |
Show UNSPSC/ECL@SS
£ 103.12 excl. VAT
/ Each
£ 123.74 incl. VAT
- Delivery usually within ( 16 ) days