References
Festo:FUA-63
Rubix:117A2216
Manufacturer :157305
EAN:4052568125073

Documents
Product details : FESTO 157305 FLANGE MOUNTING FUA-63
Flange Mounting FUA-63 For cylinders ADVU, AEVU, ADVUP and ADVUT. Size=63, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=1277 g
Technical specifications
Attributes
| Logistic Weight | 487 g |
|---|---|
| Type | flange mounting |
Show UNSPSC/ECL@SS
£ 127.94 excl. VAT
/ Each
£ 153.53 incl. VAT
- Delivery usually within ( 8 ) days