FESTO 191256 ADAPTER KIT

HAPG adapter kit

See technical informationSee documents

References

Festo:HAPG-SD2-15
Rubix:391A2256
Manufacturer :191256
EAN:4052568150549
HAPG-SD2-15 Adapter kit

Technical specifications

Typeadapter kit for grippers
See all Specifications

Documents

Product details : FESTO 191256 ADAPTER KIT


Adapter kit HAPG-SD2-15 For attachment of precision parallel grippers Type HGPP-16-... to twin-piston rotary drive Type DRQD-20-... /DRQD-25-... Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE, Materials information for plate=Wrought Aluminium alloy

Technical specifications


Attributes
Logistic Weight125,8 g
Typeadapter kit for grippers
£ 135.74 excl. VAT
/ Each
£ 162.89 incl. VAT
  • Delivery usually within ( 16 ) days