References
Festo:EAMH-110-20-C34
Rubix:390A9629
Manufacturer :2429560
EAN:4052568254162

Documents
Product details : FESTO 2429560 CLAMPING SLEEVE
Clamping sleeve EAMH-110-20-C34 Size=110, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Clamping sleeve EAMH-110-20-C34 Baugröße=110, Einbaulage=beliebig, Max. Drehzahl=5000 1/min, Lagertemperatur=-25 - 60 °C, Relative Luftfeuchtigkeit=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 168 g |
|---|---|
| Type | clamping sleeve eamh |
Show UNSPSC/ECL@SS
£ 88.06 excl. VAT
/ Each
£ 105.67 incl. VAT
- Delivery usually within ( 6 ) days